Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20111MLS Brady Signs & Signage, B811 3.5X10 CAUTION RADIOACTIVE

MFG Item Number
141391

20111MLS Brady Signs & Signage, B811 3.5X10 CAUTION RADIOACTIVE

MFG Item Number
141391
Item Number
20111MLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20111MLS
B811 3.5X10 CAUTION RADIOACTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 141391
Manufacturer Brady
Family Series Brady Signs & Signage
Description Caution Radioactive Material Sign, Pink on Yellow, 3.5 H x 10 W, Magnetic Vinyl
Type Warning Signs
Background Color Yellow
Header Caution
Legend Radioactive Material
Material Vinyl
Material Description Magnetic
Language English
Height 3.5 "
Width 10 "
Net Weight 1 lb
Gross Weight 1 lb