Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20112KLS Brady Signs & Signage, B485,BLK/ORN,3.5X10,BIOHAZARD 10/PK

MFG Item Number
98221

20112KLS Brady Signs & Signage, B485,BLK/ORN,3.5X10,BIOHAZARD 10/PK

MFG Item Number
98221
Item Number
20112KLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20112KLS
B485,BLK/ORN,3.5X10,BIOHAZARD 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 98221
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard Sign, 3.5 H x 10 W x 0.006 D, Black on Orange
Type Warning Signs
Legend Biohazard
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0625 lbs