2011S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2011S

IDEAL Industries Terminals

2011S

IDEAL Industries Terminals
Splice Cap Copper Crimp Connector,
MFG Item Number
2011S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
2011S
Splice Cap Copper Crimp Connector,

Series Information

Specifications

Specifications
Manufacturer Part Number 2011S
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Splice Cap Copper Crimp Connector, 50/box
Terminal Type Splice - Cap
Wire Size Range 14-4 AWG
Material Copper
Plating Material Tin, Zinc
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs