Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2012X1-1/4

Browning Bushings

2012X1-1/4

Browning Bushings
Taper Lock Bushing , 1.25 Inch Bore
MFG Item Number
2012X1-1/4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
2012X1-1/4
Taper Lock Bushing , 1.25 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 2012X1-1/4
Manufacturer Browning
Family Series Browning Bushings
Description Taper Lock Bushing , 1.25 Inch Bore
Product Type Taper Lock Bushing
Bushing Type 2012
Bore Size 1.25 "
Net Weight 0.0825 lbs
Gross Weight 0.0825 lbs