20150067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20150067

Werma Visual Signaling Devices

20150067

Werma Visual Signaling Devices
BEACON, MAINTAINED, BLU LED, 115VAC,
MFG Item Number
20150067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20150067
BEACON, MAINTAINED, BLU LED, 115VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 20150067
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, BLU LED, 115VAC, IP65, BASE MOUNT, 57mm DIA x 82mm H
Operation Continuous
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type LED
Mounting Base
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.135 lbs
Gross Weight 0.19 lbs