Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2016-1301/000-053 Wago Terminal Blocks, 3-conductor through terminal block
MFG Item Number
2016-1301/000-053
2016-1301/000-053 Wago Terminal Blocks, 3-conductor through terminal block
MFG Item Number
2016-1301/000-053
This item cannot be canceled or returned
Description
3-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
2016-1301/000-053 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
3-conductor through terminal block 16 mm_, dark gray-yellow |
| Type |
4-Conductor Block |
| Spacing |
16 mm |
| Current Rating |
80 A |
| UL Voltage |
600 V |
| Wire Size Range |
6 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Gray, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.066 lbs |
2016-1301/000-053
Wago Terminal Blocks