2016-1391
Wago Terminal Blocks, 2016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2016-1391 Wago Terminal Blocks, 2016 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20161391

2016-1391 Wago Terminal Blocks, 2016 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20161391
Item Number
2016-1391
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2016 Series
Item #
2016-1391
TOPJOBS end/intermediate plate, for

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 20161391
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Description TOPJOBS end/intermediate plate, for 2016-13xx series terminal blocks, 1.0 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.007 lbs