Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2016 Series Information
| Manufacturer Part Number | 20161392 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2016 |
| Family Series | Wago Terminal Blocks, 2016 Series |
| Description | TOPJOBS end/intermediate plate, for 2016-13xx series terminal blocks, 1.0 mm wide, orange |
| DIN Rail Compatibility | 15 mm, 32 mm, 35 mm, 7.5 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Orange |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.007 lbs |