Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2016-405/011-000 Wago Wire & Cable, 2016 Series, Star point jumperinsulated 3-way
2016-405/011-000 Wago Wire & Cable, 2016 Series, Star point jumperinsulated 3-way
Item Number
2016-405/011-000
This item cannot be canceled or returned
Description
Wire & Cable, 2016 Series
Star point jumperinsulated 3-way
Specifications
Specifications
| Manufacturer Part Number |
60359672 |
| Manufacturer |
Wago |
| Product Series |
2016 |
| Family Series |
Wago Wire & Cable, 2016 Series |
| Description |
Star point jumperinsulated 3-way (1-3-5), light gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
5 |
| Comments |
Light Gray |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.024 lbs |
2016-405/011-000
Wago Wire & Cable, 2016 Series