2016-435

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2016-435 Wago Wire & Cable, 2016 Series, Push-in type jumper barinsulated
MFG Item Number
60359690

2016-435 Wago Wire & Cable, 2016 Series, Push-in type jumper barinsulated

MFG Item Number
60359690
Item Number
2016-435
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2016 Series
Item #
2016-435
Push-in type jumper barinsulated

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 60359690
Manufacturer Wago
Product Series 2016
Family Series Wago Wire & Cable, 2016 Series
Description Push-in type jumper barinsulated from 1 to 5, light gray
Type Bridges
Number of Pieces 1
Number of Poles 1-5
Comments Light Gray
Net Weight 0.02 lbs
Gross Weight 0.021 lbs