2016-499

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2016-499 Wago Wire & Cable, 2016 Series, TOPJOBS step-down jumper, light-gray
MFG Item Number
60359691

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2016-499 Wago Wire & Cable, 2016 Series, TOPJOBS step-down jumper, light-gray

MFG Item Number
60359691
Item Number
2016-499
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2016 Series
Item #
2016-499
TOPJOBS step-down jumper, light-gray

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 60359691
Manufacturer Wago
Product Series 2016
Family Series Wago Wire & Cable, 2016 Series
Description TOPJOBS step-down jumper, light-gray
Type Bridges
Number of Pieces 1
Comments Light Gray
Net Weight 0.01 lbs
Gross Weight 0.007 lbs