2016-7192
Wago Terminal Blocks, 2016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2016-7192 Wago Terminal Blocks, 2016 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20167192

2016-7192 Wago Terminal Blocks, 2016 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20167192
Item Number
2016-7192
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2016 Series
Item #
2016-7192
TOPJOBS end/intermediate plate, for

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 20167192
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Description TOPJOBS end/intermediate plate, for 2016-71xx series terminal blocks, 1.0 mm wide, orange
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0053 lbs
Gross Weight 0.005 lbs