2016-7691
Wago Terminal Blocks, 2016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2016-7691

Wago Terminal Blocks, 2016 Series

2016-7691

Wago Terminal Blocks, 2016 Series
End and intermediate plate
Item Number
2016-7691
MFG Item Number
60339573
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2016 Series
Item #
2016-7691
End and intermediate plate

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 60339573
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.007 lbs