201610-SDSS4
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

201610-SDSS4 Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
11677263

201610-SDSS4 Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
11677263
Item Number
201610-SDSS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
201610-SDSS4
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 11677263
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
NEMA Rating NEMA 4X
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 23.613 lbs