201610-SDSS6
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

201610-SDSS6

Eaton's B-Line series Enclosures

201610-SDSS6

Eaton's B-Line series Enclosures
201610-SDSS6
Item Number
201610-SDSS6
MFG Item Number
79903865444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
201610-SDSS6
201610-SDSS6

Series Information

Specifications

Specifications
Manufacturer Part Number 79903865444
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 201610-SDSS6
Material Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
NEMA Rating NEMA 4X
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 23.613 lbs