201612-12
Eaton's B-Line series Enclosures, Type 12 Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

201612-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series

201612-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Enclosure, 20in.Hx16in.Wx12in.D, N12/13,
Item Number
201612-12
MFG Item Number
78205180410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Single-Door Series
Item #
201612-12
Enclosure, 20in.Hx16in.Wx12in.D, N12/13,

Type 12 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Doors are Secured with Heavy‑Duty Continuous Hinge and Easy‑to‑Release Door Clamps

Specifications

Specifications
Manufacturer Part Number 78205180410
Manufacturer Eaton's B-Line series
Product Series Type 12 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Description Enclosure, 20in.Hx16in.Wx12in.D, N12/13, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 30.681 lbs
Alternatives
N12201612
N12201612
Wiegmann Enclosures, N12 Series