20166SCG
Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20166SCG

Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series

20166SCG

Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series
Enclosure
Item Number
20166SCG
MFG Item Number
78205110874
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3 Screw Cover - Gasketed Series
Item #
20166SCG
Enclosure

Type 3 Screw Cover - Gasketed Series Information

  • Enclosure and Cover are Fabricated from Code Gauge G‑90 Grade Galvanized Steel
  • Conforms to NEMA Standard for Type 3 and Type 12
  • Cover is Attached with Gasketed Screws for Oil and Water Resistance

Specifications

Specifications
Manufacturer Part Number 78205110874
Manufacturer Eaton's B-Line series
Product Series Type 3 Screw Cover - Gasketed
Family Series Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series
Description Enclosure
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 3
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs