201675PR
Platt Luggage Cases, Molded Case Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

201675PR

Platt Luggage Cases, Molded Case Series

201675PR

Platt Luggage Cases, Molded Case Series
CASE, 19.75in.x15.75in.x7.5in., HEAVY DU
MFG Item Number
201675PR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, Molded Case Series
Item #
201675PR
CASE, 19.75in.x15.75in.x7.5in., HEAVY DU

Molded Case Series Information

  • Durable, impact and scuff resistant shell.
  • Reinforced with a heavy duty Aluminum rim

The exterior shell is tough impact resistant HMW polyethylene. Features a Heavy duty aluminum rim with black trim and gasket, cast chrome key locks, and full length piano hinge.

  • Features Heavy duty hinges with locking latches

Specifications

Specifications
Manufacturer Part Number 201675PR
Manufacturer Platt Luggage
Product Series Molded Case
Family Series Platt Luggage Cases, Molded Case Series
Description CASE, 19.75in.x15.75in.x7.5in., HEAVY DUTY POLYETHYLENE W/STYLISH PARALLEL RIB PATTERN, NO FOAM
Dustproof No
Watertight No
Color Black
Material Heavy-Duty HMW Polyethylene
Recessed Hardware No
Locking Key
Wheels No
Net Weight 7.59 lbs
Gross Weight 8.735 lbs