20168-SDW
Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20168-SDW

Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series

20168-SDW

Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series
Enclosure, 20in.Hx16in.Wx8in.D, N4/12,
Item Number
20168-SDW
MFG Item Number
78205109234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier w/Quarter-Turn Latches Series
Item #
20168-SDW
Enclosure, 20in.Hx16in.Wx8in.D, N4/12,

Type 4 Premier w/Quarter-Turn Latches Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, and Type 12
  • Hinged Doors are Secured with Slotted Quarter‑Turn Flush Latches

Specifications

Specifications
Manufacturer Part Number 78205109234
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier w/Quarter-Turn Latches
Family Series Eaton's B-Line series Enclosures, Type 4 Premier w/Quarter-Turn Latches Series
Description Enclosure, 20in.Hx16in.Wx8in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover w/Window, No Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 4
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 21.87 lbs