Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
202-200-SP Littelfuse Protection Relays, 202-200-sp Series, VOLTAGE MONITOR, 1PH
MFG Item Number
202-200-SP
202-200-SP Littelfuse Protection Relays, 202-200-sp Series, VOLTAGE MONITOR, 1PH
MFG Item Number
202-200-SP
This item cannot be canceled or returned
Description
Protection Relays, 202-200-sp Series
202-200-sp Series Information
Protects Motor from Low Voltage Small Compact Size Quick Mounting Adjustable Restart Delay The Model 202‑200‑SP‑NHV is a voltage monitor designed to protect single‑phase motors regardless of size. It is used on 190‑240VAC, 50/60Hz motors to prevent damage caused by low voltage.
Specifications
Specifications
Manufacturer Part Number
202-200-SP
Manufacturer
Littelfuse
Product Series
202-200-sp
Family Series
Littelfuse Protection Relays, 202-200-sp Series
Description
VOLTAGE MONITOR, 1PH
Phase
3
Voltage
190-240 V
Time Delay Trip (Sec)
4 s
Restart Delay (Sec)
2-300 s
Var Restart Delay
Yes
Type of Display
LED Status Indicator
Mounting
Plug-In
Approvals
UL
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
202-200-SP
Littelfuse Protection Relays, 202-200-sp Series