2020-5391
Wago Terminal Blocks, 2020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-5391

Wago Terminal Blocks, 2020 Series

2020-5391

Wago Terminal Blocks, 2020 Series
End and intermediate plate
Item Number
2020-5391
MFG Item Number
60285252
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2020 Series
Item #
2020-5391
End and intermediate plate

2020 Series Information

Specifications

Specifications
Manufacturer Part Number 60285252
Manufacturer Wago
Product Series 2020
Family Series Wago Terminal Blocks, 2020 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0082 lbs
Gross Weight 0.008 lbs