Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20202 Brady Signs & Signage, B140 SAFETY SIGNS BLK/ORG

MFG Item Number
20202

20202 Brady Signs & Signage, B140 SAFETY SIGNS BLK/ORG

MFG Item Number
20202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20202
B140 SAFETY SIGNS BLK/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 20202
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Electrical Hazard Sign, 10 H x 14 W x 0.11 D, Fiberglass
Type Safety Signs
Background Color Orange
Header Warning
Legend Electrical Hazard
Material Fiberglass
Language English
Height 14 "
Width 10 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs