20206-12TE
Eaton's B-Line series Enclosures, Type 12 Terminal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20206-12TE

Eaton's B-Line series Enclosures, Type 12 Terminal Series

20206-12TE

Eaton's B-Line series Enclosures, Type 12 Terminal Series
20206-12TE
Item Number
20206-12TE
MFG Item Number
78205131125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Terminal Series
Item #
20206-12TE
20206-12TE

Type 12 Terminal Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Doors are Secured with Heavy‑Duty Continuous Hinge and Easy‑to‑Release Door Clamps
  • Removable Terminal Straps Assembly Installed on Collar Studs

Specifications

Specifications
Manufacturer Part Number 78205131125
Manufacturer Eaton's B-Line series
Product Series Type 12 Terminal
Family Series Eaton's B-Line series Enclosures, Type 12 Terminal Series
Description 20206-12TE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 31.35 lbs