20206-FM
Eaton's B-Line series Enclosures, Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20206-FM

Eaton's B-Line series Enclosures, Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series

20206-FM

Eaton's B-Line series Enclosures, Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series
20206-FM
Item Number
20206-FM
MFG Item Number
78205109254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series
Item #
20206-FM
20206-FM

Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series Information

  • Flush Mount Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, and Type 12
  • Hinged Doors are Secured with Slotted Quarter‑Turn Flush Latches

Specifications

Specifications
Manufacturer Part Number 78205109254
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier Flush-Mount w/Quarter-Turn Latches
Family Series Eaton's B-Line series Enclosures, Type 4 Premier Flush-Mount w/Quarter-Turn Latches Series
Description 20206-FM
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 4
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 27.05 lbs