20208-4
Eaton's B-Line series Enclosures, Type 4 Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20208-4

Eaton's B-Line series Enclosures, Type 4 Single-Door Series

20208-4

Eaton's B-Line series Enclosures, Type 4 Single-Door Series
Enclosure, 20in.Hx20in.Wx8in.D, N4,
Item Number
20208-4
MFG Item Number
78205181110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Single-Door Series
Item #
20208-4
Enclosure, 20in.Hx20in.Wx8in.D, N4,

Type 4 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205181110
Manufacturer Eaton's B-Line series
Product Series Type 4 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 4 Single-Door Series
Description Enclosure, 20in.Hx20in.Wx8in.D, N4, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 30.389 lbs
Alternatives
N4202008
N4202008
Wiegmann Enclosures, N4 Series