2020DF
Eaton's B-Line series Enclosures, Type 4 Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020DF

Eaton's B-Line series Enclosures, Type 4 Premier Series

2020DF

Eaton's B-Line series Enclosures, Type 4 Premier Series
2020DF
Item Number
2020DF
MFG Item Number
78205109304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier Series
Item #
2020DF
2020DF

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205109304
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier
Family Series Eaton's B-Line series Enclosures, Type 4 Premier Series
Description 2020DF
Material Steel
Composition Metallic
Panel Type Dead Front
Perforated No
Kit Yes
Nominal Height 20 "
Nominal Width 20 "
Net Weight 0 lbs
Gross Weight 7.89 lbs