2021-1
Techspray Hand Tools, TECHCLEAN BRUSHES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2021-1

Techspray Hand Tools, TECHCLEAN BRUSHES Series
In stock
Item Number
2021-1
MFG Item Number
2021-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, TECHCLEAN BRUSHES Series
Item #
2021-1
Brush 1 3/8 x 1/4in. Hog Hair

TECHCLEAN BRUSHES Series Information

  • Multi‑Purpose
  • 14 Styles Available
  • Natural, Metal, or ESD Bristles
  • Bulk Packages Available
  • RoHS Compliant
Techspray® has designed a brush line which offers a brush for your specific needs, whether you are cleaning sensitive optics or scrubbing heavy soils. The bristle cut is designed to offer optimum cleaning with minimum effort. The quality natural bristle materials selected are thoroughly cleaned prior to manufacturing. TechBrush® handles are designed for a comfortable fit, while offering a variety of handle materials, including anodized aluminum, stainless steel, and wood. The TechBrush® manufacturing process insures a durable long‑ lasting brush which will suit your specific needs.

Specifications

Specifications
Bristle Width (in) 0.25 "
Ships Factory Direct No
Manufacturer Part Number 2021-1
Item Number 2021-1
Manufacturer Techspray
Product Series TECHCLEAN BRUSHES
Family Series Techspray Hand Tools, TECHCLEAN BRUSHES Series
Brush Type Single Ended
Bristle Length (in) 1.375 "
Bristle Trim (in) 0.438 "
Bristle Material Hog Bristle
Bristle Retention Staple Set
Handle Length (in) 7.75 "
Handle Material Wood Laminate
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved