20210068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20210068

Werma Visual Signaling Devices

20210068

Werma Visual Signaling Devices
BEACON, FLASHING, RED, 230VAC, IP65,
MFG Item Number
20210068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
20210068
BEACON, FLASHING, RED, 230VAC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 20210068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, RED, 230VAC, IP65, BASE MOUNT, 57mm DIA x 82mm H
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Red
Mounting Base
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1675 lbs
Gross Weight 0.2161 lbs