2021113.63

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2021113.63

Siba Fuses, NH Series

2021113.63

Siba Fuses, NH Series
690V size1 NH gG combi indicator
MFG Item Number
2021113.63
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH Series
Item #
2021113.63
690V size1 NH gG combi indicator

NH Series Information

  • Low Voltage Fuses
  • 500 VAC or 690 VAC Rated Voltage

Specifications

Specifications
Manufacturer Part Number 2021113.63
Manufacturer Siba
Product Series NH
Family Series Siba Fuses, NH Series
Description 690V size1 NH gG combi indicator metal removal tags
Fuse Type NH Type
Current Rating 63 A
AC Voltage 690 VAC
DC Voltage 440 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bladed
Body Length 2.56 "
Length 5.31 "
Width 42 mm
Net Weight 0 lbs
Gross Weight 0 lbs