2021R
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2021R

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

2021R

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Receptacle, 20A 120/208V 3-Ph,
MFG Item Number
2021R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
2021R
Receptacle, 20A 120/208V 3-Ph,

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number 2021R
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description Receptacle, 20A 120/208V 3-Ph, L21-20, Black, Locking
Current Rating 20 A
Number of Poles 4
Number of Wires 5
Phase 3Y
Connection Type Receptacle
NEMA Configuration L21-20R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.235 lbs
Gross Weight 0.245 lbs
Alternatives
L2120R
L2120R
Eaton Plugs & Receptacles