2022-1492
Wago Terminal Blocks, 2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-1492

Wago Terminal Blocks, 2022 Series

2022-1492

Wago Terminal Blocks, 2022 Series
End and intermediate plate
Item Number
2022-1492
MFG Item Number
20221492
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2022 Series
Item #
2022-1492
End and intermediate plate

2022 Series Information

Specifications

Specifications
Manufacturer Part Number 20221492
Manufacturer Wago
Product Series 2022
Family Series Wago Terminal Blocks, 2022 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.01 lbs
Gross Weight 0.006 lbs