2022-1692
Wago Terminal Blocks, 2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-1692

Wago Terminal Blocks, 2022 Series

2022-1692

Wago Terminal Blocks, 2022 Series
End plate1 mm thick, orange
Item Number
2022-1692
MFG Item Number
60390741
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2022 Series
Item #
2022-1692
End plate1 mm thick, orange

2022 Series Information

Specifications

Specifications
Manufacturer Part Number 60390741
Manufacturer Wago
Product Series 2022
Family Series Wago Terminal Blocks, 2022 Series
Description End plate1 mm thick, orange
Connection Type Snap On
Composition Polyamide
Color Orange
Net Weight 0 lbs
Gross Weight 0.004 lbs