Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2022 Series
2022-1892
Wago Terminal Blocks, 2022 Series
End plate 1 mm thick, orange
MFG Item Number
2022-1892
This item cannot be canceled or returned
Description
Terminal Blocks, 2022 Series
End plate 1 mm thick, orange
Specifications
Specifications
| Manufacturer Part Number |
2022-1892 |
| Manufacturer |
Wago |
| Product Series |
2022 |
| Family Series |
Wago Terminal Blocks, 2022 Series |
| Description |
End plate 1 mm thick, orange |
| Connection Type |
Snap On |
| Composition |
Polyamide |
| Color |
Orange |
| Approvals |
ATEX, CCC, IECEx |
| Net Weight |
0 lbs |
| Gross Weight |
0.008 lbs |
2022-1892
Wago Terminal Blocks, 2022 Series