2022-2292
Wago Terminal Blocks, 2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-2292 Wago Terminal Blocks, 2022 Series, End and intermediate plate

MFG Item Number
20222292

2022-2292 Wago Terminal Blocks, 2022 Series, End and intermediate plate

MFG Item Number
20222292
Item Number
2022-2292
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2022 Series
Item #
2022-2292
End and intermediate plate

2022 Series Information

Specifications

Specifications
Manufacturer Part Number 20222292
Manufacturer Wago
Product Series 2022
Family Series Wago Terminal Blocks, 2022 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0079 lbs
Gross Weight 0.008 lbs