20237-84
Deltrol Controls Relays, 900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20237-84 Deltrol Controls Relays, 900 Series, Relay, SPST-NO, 30A, 240VAC, Open

MFG Item Number
20237-84

20237-84 Deltrol Controls Relays, 900 Series, Relay, SPST-NO, 30A, 240VAC, Open

MFG Item Number
20237-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 900 Series
Item #
20237-84
Relay, SPST-NO, 30A, 240VAC, Open

900 Series Information

  • AC and DC Coils
  • 30 and 50 Amp Models
  • 8 Contact Configurations
  • Panel Mounting
  • UL/cUL Recognized (E37066)

900 Series relays from Deltrol Controls feature rugged construction, and DuPont Rynite® molded coils which are environmentally protected and Class F insulated allowing temperature tolernaces up to 155°C (311°F). 900‑1C models are UR/cUR recognized and feature the same ratings as 900 models, with the addition of a SPDT auxiliary snap switch (rated 10 Amp, 1/4 HP).

Other models available for order, please see catalog page for details

Videos

Specifications

Specifications
Manufacturer Part Number 20237-84
Manufacturer Deltrol Controls
Product Series 900
Family Series Deltrol Controls Relays, 900 Series
Description Relay, SPST-NO, 30A, 240VAC, Open
Coil Voltage 240 VAC
Contacts 1NO
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 240 VAC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs