Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
20243 Greenlee Hand Tools, Kwik Stripper Series, REPLACEMENT CASSETTE, STRAIGHT B
20243 Greenlee Hand Tools, Kwik Stripper Series, REPLACEMENT CASSETTE, STRAIGHT B
This item cannot be canceled or returned
Description
Hand Tools, Kwik Stripper Series
REPLACEMENT CASSETTE, STRAIGHT B
Kwik Stripper Series Information
Specifications
Specifications
| Manufacturer Part Number |
20243 |
| Manufacturer |
Greenlee |
| Product Series |
Kwik Stripper |
| Family Series |
Greenlee Hand Tools, Kwik Stripper Series |
| Description |
REPLACEMENT CASSETTE, STRAIGHT B |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Insulated |
No |
| Comments |
Blade Cassette for Greenlee 45000 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.025 lbs |
20243
Greenlee Hand Tools, Kwik Stripper Series