20245-81
Deltrol Controls Relays, 900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20245-81

Deltrol Controls Relays, 900 Series

20245-81

Deltrol Controls Relays, 900 Series
Relay, DPDT, 30A, 12VDC, Open
MFG Item Number
20245-81
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 900 Series
Item #
20245-81
Relay, DPDT, 30A, 12VDC, Open

900 Series Information

  • AC and DC Coils
  • 30 and 50 Amp Models
  • 8 Contact Configurations
  • Panel Mounting
  • UL/cUL Recognized (E37066)

900 Series relays from Deltrol Controls feature rugged construction, and DuPont Rynite® molded coils which are environmentally protected and Class F insulated allowing temperature tolernaces up to 155°C (311°F). 900‑1C models are UR/cUR recognized and feature the same ratings as 900 models, with the addition of a SPDT auxiliary snap switch (rated 10 Amp, 1/4 HP).

Other models available for order, please see catalog page for details

Videos

Specifications

Specifications
Manufacturer Part Number 20245-81
Manufacturer Deltrol Controls
Product Series 900
Family Series Deltrol Controls Relays, 900 Series
Description Relay, DPDT, 30A, 12VDC, Open
Coil Voltage 12 VDC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 12 VDC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.61 lbs
Gross Weight 0.645 lbs
Alternatives
199X-12
199X-12
Schneider Relays, 199 Series
W199X-12
W199X-12
Schneider Relays, 199 Series