20261
Vibra-Tite Chemicals, Viz-Torque Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20261

Vibra-Tite Chemicals, Viz-Torque Series

20261

Vibra-Tite Chemicals, Viz-Torque Series
Viz-Torque Tamper Detection, Black,
MFG Item Number
20261
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Viz-Torque Series
Item #
20261
Viz-Torque Tamper Detection, Black,

Viz-Torque Series Information

Viz‑Torque 202 is an inspection coating used on completed fittings, assemblies, nuts, bolts and studs to show whether a part has been moved from its original position. Once dried in place, the Viz‑Torque 202 is dry and brittle which allows the film to quickly break in the case of tampering out in the field. Viz‑Torque 202 has good adhesion to most metals when applied to a clean, dry surface.

Features:

  • Bright, highly visible colored paste that dries to a brittle film
  • Brittle film that easily breaks when assembly has been tampered with
  • Provides instant visual inspection to indicate loss of torque on an assembly
  • Fluoresces under UV Light
  • Provides professionally finished look to an assembly
  • Exhibits good adhesion to most metals when applied to a clean, dry surface.
  • Helps quality control by providing warranty management in the event of tampering.
  • Does not easily wash off with water or mild solvents.
  • Compatible with most metals, paints and plastics.

Videos

Specifications

Specifications
Manufacturer Part Number 20261
Manufacturer Vibra-Tite
Product Series Viz-Torque
Family Series Vibra-Tite Chemicals, Viz-Torque Series
Description Viz-Torque Tamper Detection, Black, 1 Oz. Plastic Squeeze Tube
Color Black
Net Weight 0.08 lbs
Gross Weight 0.08 lbs