2029
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2029

Paladin Hand Tools, 8000 Series CrimpALL Series

2029

Paladin Hand Tools, 8000 Series CrimpALL Series
DIE SET, INUSLATED TERMINAL, 26-14
Item Number
2029
MFG Item Number
PA2029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
2029
DIE SET, INUSLATED TERMINAL, 26-14

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA2029
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description DIE SET, INUSLATED TERMINAL, 26-14 AWG
Type Crimp Die
Number of Pieces 1
Capacity 14-26 AWG
Application Communications
Insulated No
Comments Insulated Terminals and Lugs
Net Weight 0.11 lbs
Gross Weight 0.12 lbs