Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2029B-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Blank Thrmst Box Mnt Mid BR
MFG Item Number
2029B-BOX
2029B-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Blank Thrmst Box Mnt Mid BR
MFG Item Number
2029B-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 1G Blank Thrmst Box Mnt Mid BR
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
2029B-BOX |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2029B-BOX
Eaton Electrical Box Covers, Mid Size Wallplate Series