Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2029LA Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Blank Thrmst Box Mnt Mid LA
2029LA Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Blank Thrmst Box Mnt Mid LA
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 1G Blank Thrmst Box Mnt Mid LA
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
2029LA |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Single- gang, Mid-size |
| Composition |
Non-Metallic |
| Material |
Thermoset |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Light Almond |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2029LA
Eaton Electrical Box Covers, Mid Size Wallplate Series