2029V-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2029V-BOX

Eaton Electrical Box Covers

2029V-BOX

Eaton Electrical Box Covers
Wallplate 1G Blank Thrmst Box Mnt Mid IV
MFG Item Number
2029V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
2029V-BOX
Wallplate 1G Blank Thrmst Box Mnt Mid IV

Series Information

Specifications

Specifications
Manufacturer Part Number 2029V-BOX
Manufacturer Eaton
Family Series Eaton Electrical Box Covers
Description Eaton Blank wallplate, Box mount, Ivory, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Blank
Cover Design Flat
Color Ivory
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs