2030
Triplett Multimeters, 2030-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2030

Triplett Multimeters, 2030-C Series

2030

Triplett Multimeters, 2030-C Series
Model 2030-CPocket-Sized
MFG Item Number
2030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 2030-C Series
Item #
2030
Model 2030-CPocket-Sized

2030-C Series Information

  • 37 Measurement Ranges
  • 3 3/4 Digit Resolution
  • 4000 Count Display
  • Auto Power Off
  • Low Battery Indicator

The Triplett Model 2030‑C is a 3‑3/4 digit (4000 count) pocket sized digital multimeter with a built‑in hard case. It offers a variety of measurement features including AC/DC Voltage, AC/DC Current, Resistance, Continuity, Diode Test, Frequency, and Capacitance. The ABS plastic housing provides impact and drop resistance in an ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With an industry standard CAT II design that provides resistance to damage from transient overvoltages in any settings. The Model 2030‑C is suited for a variety of commercial and residential applications such as security, home theater, electrical, HVAC installations and more.

  • Auto Polarity
  • Capacitance, Resistance, Frequency, and AC/DC Current Ranges
  • Shock Absorbing Case
  • Overload Protection
  • Test Leads Attached to Unit
  • Voltage Range up to 600V

Specifications

Specifications
Manufacturer Part Number 2030
Manufacturer Triplett
Product Series 2030-C
Family Series Triplett Multimeters, 2030-C Series
Description Model 2030-CPocket-Sized Autoranging DMM w/ Capacitance & Frequency
Max Voltage 600 Volts
Temperature Readings No
True RMS No
Max Current 0.4 A (VAC), 0.4 A (VDC)
Max Resistance 4 MOhm
Accuracy 0.8 % (VDC), 1.2 % (VAC)
Frequency 0.01-10 kHz
Thermal Imager No
Capacitance 0.04-100 µF
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0.25 lbs
Gross Weight 0.455 lbs