Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20302001 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Bus Drops |
| Description | SAFETY SPRING, 40 LB |
| Composition | Galvanized Steel |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.034 lbs |