Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20302002 Hubbell Bus Drops, SAFETY SPRING, 80 LB
MFG Item Number
20302002

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

20302002 Hubbell Bus Drops, SAFETY SPRING, 80 LB

MFG Item Number
20302002
More specs
This item cannot be canceled or returned

Obsolete

Description

Bus Drops, Series
Item #
20302002
SAFETY SPRING, 80 LB

Series Information

Specifications

Specifications
Manufacturer Part Number 20302002
Manufacturer Hubbell
Family Series Hubbell Bus Drops
Description SAFETY SPRING, 80 LB
Composition Galvanized Steel
Protection Rating Indoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.305 lbs
Gross Weight 0.069 lbs