20308R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20308R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A
MFG Item Number
20308R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

20308R Mersen Fuseblocks & Holders, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20308R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, Series
Item #
20308R
Fuse Block 250VAC 250VDC Class R 30A

Series Information

Specifications

Specifications
Manufacturer Part Number 20308R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class R 30A 3-Pole Box with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting Direct Screw Mount
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
Alternatives
RF30A3B
RF30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
R25030-3CR
R25030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A3B
R30A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
20308
20308
Mersen Fuseblocks & Holders
LFR250303C
LFR250303C
Littelfuse Fuseblocks & Holders