20313S6WQ2
Barksdale Control Products Regulators, 20000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20313S6WQ2

Barksdale Control Products Regulators, 20000 Series

20313S6WQ2

Barksdale Control Products Regulators, 20000 Series
Regulator
MFG Item Number
20313S6WQ2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, 20000 Series
Item #
20313S6WQ2
Regulator

20000 Series Information


Specifications

Specifications
Manufacturer Part Number 20313S6WQ2
Manufacturer Barksdale Control Products
Product Series 20000
Family Series Barksdale Control Products Regulators, 20000 Series
Description Regulator
Supply Pressure 5,000 psi
Regulated Pressure 300-1,600 psi
Adjustment Method Manual
Fluid Temperature -40-250 °F
Sensitivity High Sensitivity
Flow Rate 45 gpm
Number of Inlets 1
Inlet Port Size 1/2 " NPT
Outlet Port Size 1/2 " NPT
Proof Pressure 7,500 psi
Net Weight 0 lbs
Gross Weight 0 lbs