20317
Mersen Fuseblocks & Holders, CLASS H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20317

Mersen Fuseblocks & Holders, CLASS H Series

20317

Mersen Fuseblocks & Holders, CLASS H Series
Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
20317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, CLASS H Series
Item #
20317
Fuse Block 250VAC 250VDC Class H/K

CLASS H Series Information

  • 250 ‑ 600 Volts AC
  • 30‑600 Amps
  • 1‑3 pole
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class H Fuse Blocks accommodate all Class H power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1, 2, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips in 30A and 60A.

Videos

Specifications

Specifications
Manufacturer Part Number 20317
Manufacturer Mersen
Product Series CLASS H
Family Series Mersen Fuseblocks & Holders, CLASS H Series
Description Fuse Block 250VAC 250VDC Class H/K 30A 2-Pole Screw with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 2
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.185 lbs
Gross Weight 0.24 lbs
Alternatives
RF30A2S
RF30A2S
Marathon Special Products Fuseblocks & Holders, CLASS H Series