Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20318R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 250VAC 250VDC Class R 30A 3-Pole Screw with Reinforced Clip |
| Current Rating | 30 A |
| Voltage | 250 V |
| Poles | 3 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Screw Terminal |
| Mounting | Direct Screw Mount |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |