2031A
Eaton Electrical Box Covers, Mid Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2031A Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Sgl Recp Thermoset Mid AL

MFG Item Number
2031A

2031A Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Sgl Recp Thermoset Mid AL

MFG Item Number
2031A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Mid Size Wallplate Series
Item #
2031A
Wallplate 1G Sgl Recp Thermoset Mid AL

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2031A
Manufacturer Eaton
Product Series Mid Size Wallplate
Family Series Eaton Electrical Box Covers, Mid Size Wallplate Series
Description Eaton Single receptacle wallplate, Almond, 1.406quot; Hole Cutout, Thermoset, Single- gang, Mid-size
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Single
Cover Design Flat
Color Almond
Gasket Included No
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs